Beli Hex Bit 6 mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Hexagonal Bit Socket Set 1/2inch (Mata Soket Hexagonal)Deskripsi:Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Caseatribut:
- Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
- Type: 4111
- Driver (inch): 1/2
- TRUSCO Hex BitDeskripsi:-A bit where the tip is a hexagonal type.-Bit with shaft diameter of 6.35mm.-Can be used with various ratchet screwdriver.atribut:
- Opposite Side Dimension: 4mm
- Total Length: 30mm
- TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal)Deskripsi:TEKIRO MAGNETIC HEx NUT 6x65 MM / MATA ROOFING / ALAT PERKAKASKODE : SD-MH1406ORIGINAL TEKIROTekiro Magnetic Hex Nut Biasa sering digunakan pada pengerjaan pamsangan baja ringan / besi hollo.Fungsi : Untuk memasang dan melepas nut/baut denga ukuran 6mmMaterial : Chrome VanadiumDimensi : 65mm 11mm 6mmatribut:
- Material: Chrome Vanadium
- TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Soket Hexagonal)Deskripsi:TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mmatribut:
- Dimension 2 (mm): 13
- Dimension 3 (mm): 21
- Dimension 1 (mm): 61
- Size (inch): 1/2
- Kennedy Bit 10mm Hexagon ShankDeskripsi:Hexagon All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.atribut:
- Bit Type: Hexagon
- Bit Material: Chrome Molybdenum Steel
- Kennedy Bit Hex Hexagon Shank ScrewdriverDeskripsi:Hexagon All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.atribut:
- Overall Length: 25mm
- Kennedy Long Hex Socket Bit 3/8 inchDeskripsi:Individual Bits - Hexagon Ideal for accessing deep seated bolts that have been fitted knurled bodies for extra grip. Made from S2 chrome vanadium. Supplied on storage rail.atribut:
- Material: Chrome Vanadium Steel
- Overall Length: 100mm
- Bit Length: 70mm
- Bit Type: Hexagon
- Drive Size: 3/8mm
- Socket Type: Socket Bit
- Drive Type: Square
- Size System: Metric
- Finish/Coating: Chrome Plated
- Number of Points: 6
- Vessel Bit Socket (Mata Sock Hexagonal)Deskripsi:Socket Bit for Hex screw
- Kennedy Torx, Hex & Spline Bit SetDeskripsi:This Impact Driver Bit Set is suitable for workshop and manufacturing use. Made from chrome molybdenum the range includes Hexagon, TX and Spline bits with 3/8 Inch and 1/2 Inch x 10mm Bit Adaptors that are suitable for hand and power impact drivers. Contents: 3/8 Inch and 1/2 Inch Square x 10mm Hexagon Bit Adaptors. 75mm x 10mm Hexagon bits: Hexagon: 4, 5, 6, 7, 8, 10 and 12mm. TX: Tx20, Tx25, Tx30, Tx40, Tx45, Tx50 and Tx55. Spline: 5, 6, 8, 10 and 12mm. 30mm x 10mm Hexagon bits: Hexagon: 4, 5, 6, 7, 8, 10 and 12mm. TX: Tx20, Tx25, Tx30, Tx40, Tx45, Tx50 and Tx55. Spline: 5, 6, 8, 10 and 12mm.atribut:
- Bit Material: 58-62HRC Chrome Molybdenum
- For use with: FAC5723420J KEN5737040K KEN5737050K KEN5737060K KEN5737070K KEN5737400K KEN5737420K STH5720910M STN5721396G STN5721396H
- Overall Length: 30mm 75mm
- Bit Type: Hexagon Spline TX
- Applications: Engineers Mechanic
- Part Number: KEN5736490K
- TRUSCO Hex Bitatribut:
- Overall Length (mm): 30
- TRUSCO Hexagonal Bit Socket Impact (Mata Sock Hexagonal)Deskripsi:-Powerful type hexagonal socket that uses dedicated high strength material on the bit.-Pin, O-ringatribut:
- Input Drive: 12.7mm
- Total Length: 60mm
- Accessories: Pin, O-ring
- TRUSCO Long Hex BitDeskripsi:-Optimum for screw tightening of hexagon socket screw (cap screw and set screw etc.).atribut:
- Hardness: H
- Total Length (mm): 150
- TRUSCO Hexagonal Shank Battery Charged Driver Bit (Mata Bor Heksagonal)Deskripsi:-By adopting 6.35mm hex shaft shank, torque transmission efficiency is improved.-Safe and secure in one shape from the shank to the blade edge.-Work Material: Block, Mortar, Brick, Gypsum Board, etc.atribut:
- Purpose of Use: Work Material: Block, Mortar, Brick, Gypsum Board, etc.
- Shank Diameter (mm): 6.35
- Kennedy Hex Socket Bit 1/4 inchDeskripsi:Screwdriver Bits Manufactured from high quality chrome vanadium, fully polished finish. Conform to DIN. Overall length: 37mm. Bit length: 19mm. Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignitionatribut:
- Material: Chrome Vanadium Steel
- Drive Type: Square
- Drive Size: 1/4 Inch
- Bit Type: Hexagon
- Socket Type: Socket Bit
- Bit Length: 19mm
- Size System: AF
- Number of Points: 6
- Kennedy Hex Bit Screwdriver with HolderDeskripsi:Contoured grip plastic grip handle for improved comfort, control and higher torque. In-handle storage of up to six bits. Magnetic bit retention. Ratchet Switchable forward, reverse and fixed positive industrial quality ratchet action. Bright finish chrome vanadium blade. Fixed Chrome vanadium steel blade with plastic sheaving to prevent damage to fragile components. Supplied with 25mm long 6mm (1/4 Inch) hex bits: Crosspoint: No.1 and 2. PZ: No.1 and 2. Flat: 5 and 6mm.atribut:
- Overall Length: 200mm
- Blade length: 100mm
- Handle length: 100mm
- Screwdriver Type: Screwdriver Bit Set
- Bit Material: 58-62HRC Chrome Molybdenum Hardness Range
- Bit Type Included: Phillips Pozidrive Slotted
- Applications: Cabinet Mechanic
- Part Number: KEN5737060K
- Kennedy Hexagonal Bit Socket 1/2inch (Mata Sock Hexagonal)atribut:
- Socket Type: Socket Bit
- Finish/Coating: Chrome Plated
- Bit Type: Hexagon
- Drive Type: Square
- Material: Chrome Vanadium Steel
- KYOTO TOOL (KTC) Hex Socket BitDeskripsi:Set Contents : Bit one, a single set screwatribut:
- Total Length: 41mm
- Conformity Number: BT2-3/16 ,BT3-3/16,BT4-3/16
- Material: Special tool steel
- Socket Size: 6.3mm
- ANEX Hexagon BitDeskripsi:-Size can be identified by color.-Painted parts do not get in the way when mounting the electric screwdriver, it is non-coated both ends.
- KYOTO TOOL (KTC) Replacement Hex. Bit (Stubby)atribut:
- Set Contents: Bit one, a single set screw
Daftar Harga Hex Bit 6 mm Terbaru November 2026
| TEKIRO Hexagonal Bit Socket Set 1/2inch (Mata Soket Hexagonal) | Rp689.900 |
| TRUSCO Hex Bit | Rp33.900 |
| TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal) | Rp77.900 |
| TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Soket Hexagonal) | Rp42.900 |
| Kennedy Bit 10mm Hexagon Shank | Rp13.900 |
| Kennedy Bit Hex Hexagon Shank Screwdriver | Rp10.900 |
| Kennedy Long Hex Socket Bit 3/8 inch | Rp189.900 |
| Vessel Bit Socket (Mata Sock Hexagonal) | Rp24.900 |
| Kennedy Torx, Hex & Spline Bit Set | Rp1.299.900 |
| TRUSCO Hex Bit | Rp33.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/q7P101003943-2.jpg)

/aoP101000384-2.jpg)
/9eP101000338-4.jpg)



/jxP102039717-2.jpg)


/P102763678-2.jpg)

/clP102377453-2.jpg)


/btP102145425-17.jpg)
%20Hexagon%20Bit%20Socket%20Exchange%20Bit/P102066171-1.jpg)
%20Hex%20Socket%20Bit/P102179000-1.jpg)

%20Replacement%20Hex_%20Bit%20(Stubby)/P102067253-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)